1/4 in. High Speed Steel Rotary Cutter
1/4 in. High Speed Steel Rotary Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal making tapered holes in soft metals, plastics and woods
- Appropriate for curved surfaces
- Ideal for shaping, hollowing, grooving, slotting and inlaying
- High-quality cutter made of high-grade steel
Specifications
- Application:
- Shaping, Hollowing, Grooving, Slotting, Inlaying
- Bit Diameter(s) (In):
- 1/4 in
- Chuck Size:
- 1/4 in
- Color Finish Category:
- Blues
- Color Finish Name:
- Teal
- Length:
- 1-1/2 in
- Material:
- High Speed Steel
- Shank Size:
- 1/8 in
- Tool Type:
- Rotary Cutter