1/8 in. Tungsten Carbide Cutter

You last purchased this on
 
Dremel

1/8 in. Tungsten Carbide Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dremel

1/8 in. Tungsten Carbide Cutter

  • Fast #
  • Part #D9906
  • Item #2171929
  • Manufacturer Part #9906
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A high-speed cutter made of tungsten carbide, the hardest material next to diamonds
  • Use higher speeds for hard woods, slower speeds for metals and very slow speeds for plastics
  • Shapes, smooths or grinds especially hard materials including: hardened steel, stainless steel, cast iron, nonferrous metals, fired ceramics, plastics and hard woods
  • Use the sides of the cutter (Rather than the tip) for effective cutting
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/8 in
Chuck Size:
1/8 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
1-1/2 in
Material:
Tungsten Carbide
Product Type:
Tungsten Carbide Cutter