3000 Series 35000 RPM Variable Speed Rotary Tool Kit

Part #D3000124  |  Item #6239870  |  Manufacturer Part #3000-1/24

$ 62.39 EACH

RPM:

32000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Revolutions per minute: from 5,000 to 35,000
  • The versatile rotary tool comes with a case, 24 accessories, and a circle cutter attachment
  • EZ twist nose cap with wrench for fast accessory changes
  • Comfort-grip housing for easier handling and better tool control
  • Dovetail feature for Dremel exclusive attachments
  • Click-and-set power switch allows precise speed selection
  • Tool works with all Dremel accessories and attachments
  • Ball-bearing universal motor runs cool and smooth under load
  • Replaceable motor brushes extend tool life

Specifications

AMP: 1.2

Chuck Type: Keyed

Collection: 3000 Series

Corded Cordless: Corded

Number of Tools Included: 24

Power Source: Electric

RPM: 32000

Tool Type: Power Tool

UL Listed: Yes

Volts: 120V