1-1/4 x 5 in. Compression Long Galvanized Carbon Steel Coupling
Style 65 1-1/4 x 5 in. Compression Long Galvanized Carbon Steel Coupling
Package Quantity Info:
EA: 1 IP: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- Style 65
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Long, Straight
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Carbon Steel, Malleable Iron
- NSF Certified:
- No
- Pressure - High:
- 150
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- No