Dresser Inc

1 x 6 in. Repair Clamp 1.31 in. OD

Part #D01180305009  |  Manufacturer Part #0118-0305-009

Fits Pipe Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fits Pipe Size: 1 in

Length: 6 in

Type: D01180305009