Dresser Inc

1/2 x 6 in. Repair Clamp 0.84 in. OD

Part #D01180301009  |  Item #1341378  |  Manufacturer Part #0118-0301-009

Call for Pricing EACH

Fits Pipe Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Documents

Specifications

Fits Pipe Size: 1/2 in

Length: 6 in