3/4 in. Female x Compression Galvanized Malleable Adapter
3/4 in. Female x Compression Galvanized Malleable Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Female
- End Connection 2:
- Compression
- End Connections:
- Female x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Galvanized