3/4 in. Epoxy Stainless Steel Coupling with 5 in. Middle Ring

You last purchased this on
 
Dresser Inc

Style 90 3/4 in. Epoxy Stainless Steel Coupling with 5 in. Middle Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dresser Inc

Style 90 3/4 in. Epoxy Stainless Steel Coupling with 5 in. Middle Ring

  • Fast #
  • Part #D00901677192
  • Item #3784024
  • Manufacturer Part #0090-1677-192
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Coating:
Epoxy
Collection:
Style 90
Diameter - Outside:
1-1/20 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
6-3/8 in
Material:
Stainless Steel