Dresser Inc

3/4 in. Rugged Iron and Cast Steel Male Adapter

Part #D00900740082  |  Manufacturer Part #0090-0740-082

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #D00900740082Mfr. Part #0090-0740-082

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #D00900741082Mfr. Part #0090-0741-082

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #D00900744082Mfr. Part #0090-0744-082

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 4 in

Material: [Rugged Iron, Cast Steel]

Maximum Pressure: 150 psi