4 in. ID Carbon Steel Insulated Coupling

You last purchased this on
 
Dresser Inc

4 in. ID Carbon Steel Insulated Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dresser Inc

4 in. ID Carbon Steel Insulated Coupling

  • Fast #
  • Part #D00399026215
  • Item #4514457
  • Manufacturer Part #0039-9026-215
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connections:
ID Tube
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Insulating Coupling
Length:
7 in
Material:
Carbon Steel