Dresser Inc

4 x 12.5 in. Repair Clamp 4.45 - 4.86 in. OD

Part #D03600445210  |  Manufacturer Part #0360-0445-210

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fits Pipe Size: 4 in

Length: 12-1/2 in

Type: D03600445210