6 in. Fusion Bonded Epoxy Stainless Steel Coupling with Buna S Gasket

You last purchased this on
 
Dresser Inc

Style 38 6 in. Fusion Bonded Epoxy Stainless Steel Coupling with Buna S Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dresser Inc

Style 38 6 in. Fusion Bonded Epoxy Stainless Steel Coupling with Buna S Gasket

  • Fast #
  • Part #D00380056011
  • Item #1343319
  • Manufacturer Part #0038-0056-011
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASME:
ASME SA36, ASME SA675
ASTM:
ASTM A-513, ASTM A-635
AWWA:
AWWA C-111
Application:
Steel Pipe
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Style 38
Diameter - Outside:
6-5/8 in
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Stainless Steel, Rubber
Material Type:
Buna-S