2 in. Epoxy Stainless Steel Coupling with 5 in. Middle Ring
Style 90 2 in. Epoxy Stainless Steel Coupling with 5 in. Middle Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Style 90
- Diameter - Outside:
- 2-3/8 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 6-5/8 in
- Material:
- Stainless Steel