0 items

Roots™ Universal Rai® 1-14/25 in. Positive Displacement Blower

RURAI71

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull
  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • The URAI features thrust control with splash oil lube on the gear end and grease lube on the drive end
  • Two year factory warranty

SPECIFICATIONS

Collection
Roots™ Universal Rai®
Diameter
1-14/25 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Alloy Steel, Cast Iron
Maximum Pressure
10 psi
Type
Positive Displacement Blower

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday