Roots™ Universal Rai® 2850 RPM Displacement Blower

Part #RURAI53  |  Item #4932434  |  Manufacturer Part #URAI53

Call for Pricing EACH

RPM:

2850
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • Two year factory warranty
  • The URAI features thrust control with splash oil lube on the gear end and grease lube on the drive end
  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull

Specifications

ASTM Specifications: ASTM A-48 Class 30B

Application: Commercial

CFM: 334

Collection: Roots™ Universal Rai®

Depth: 10-1/4 in

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Energy Star Compliant: No

Fits Pipe Size: 2-1/2 in

Height: 6-1/4 in

High Pressure: 15

RPM: 2850

Temperature Range: Up to 225 Deg F

UL Listed: No

Weight: 143

Width: 15-19/50 in