Roots™ Universal Rai® Alloy Steel and Cast Iron Displacement Blower

Part #RURAI53DSL  |  Item #5120306  |  Manufacturer Part #URAI53DSL

Call for Pricing EACH

Material

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • Two year factory warranty
  • Features thrust control with Dual splash oil lube on the gear and the drive end
  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull

Specifications

Application: Commercial

CFM: 295

Collection: Roots™ Universal Rai®

Depth: 10-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fits Pipe Size: 2-1/2 in

Height: 17-19/50 in

High Pressure: 15

Material: Alloy Steel, Cast Iron

RPM: 2850

UL Listed: No

Weight: 148

Width: 15-19/50 in