Roots™ Universal Rai® Alloy Steel and Cast Iron Displacement Blower

Part #RURAI59DSL  |  Item #5122805  |  Manufacturer Part #URAI59DSL

Call for Pricing EACH

Fitting Sizes

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • Two year factory warranty
  • Features thrust control with Dual splash oil lube on the gear and the drive end
  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull

Specifications

Application: Commercial

CFM: 816

Collection: Roots™ Universal Rai®

Depth: 11 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fits Pipe Size: 4 in

Height: 17-19/50 in

High Pressure: 7

Material: Alloy Steel, Cast Iron

RPM: 2850

UL Listed: No

Weight: 204

Width: 21-9/50 in