4‑PRO Four‑Stage Air Filter for DriTec 4000i & Evolution (Case of 24)

Part #D100252  |  Item #9201285  |  Manufacturer Part #100252

Type:

D100252
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Expanded cellulose mesh captures large particles.
  • Electrostatically charged polypropylene attracts and retains smaller particles
  • Activated carbon adsorbs odors and fumes
  • Antimicrobial-treated filter media
  • Sturdy aluminum frame resists collapse and maintains proper filtration
  • Sturdy aluminum frame resists collapse to maintain proper filtration
  • Electrostatically charged polypropylene, activated carbon, and expanded cellulose mesh. Antimicrobial-treated filter media
  • Filters are not reusable. Replace whenever filter appears dirty or heavily loaded with particles

Documents

Specifications

AMP: 6.6

CFM: 320

Color Finish: Blue

Color Finish Category: Blues

Cord Length: 25 ft

Height: 31-1/9 in

Length: 19-4/5 in

Package Quantity: Case of 24

Type: D100252

Weight: 103

Width: 20 in