3/8 x 3/8 x 3/8 in. Round Twist 12 Piece
3/8 x 3/8 x 3/8 in. Round Twist 12 Piece
Frequently Purchased Together
Product Details
- Manufactured to NAS Type C Specifications.
- Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
Specifications
- ASME:
- B94.11M
- Bare Tool or Kit:
- Bare Tool
- Bit Length:
- 3-1/8
- Coating:
- Black Oxide
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Screw Machine
- Length:
- 3-1/8 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Number of Pieces:
- 12 Piece
- Origin:
- Domestic
- Product Type:
- Twist Bit
- Shank Size:
- 3/8 in
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- Weight:
- 0.075 lb