#5 x 5 in. Taper Hand Tap
#5 x 5 in. Taper Hand Tap
Frequently Purchased Together
Product Details
- Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
- Through or Blind Hole
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Taper chamfer starts the thread square with the workpiece. Recommended for through holes.
Specifications
- Application:
- General Use
- Bare Tool or Kit:
- Bare Tool
- Coating:
- Bright
- Color Finish Name:
- Bright
- Length:
- 1-15/16 in
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Style:
- Round
- Size:
- #5
- Tool Type:
- Hand Tap
- Weight:
- 0.007 lb