Drillco #6 x 6 in. Hand Tap Set

D20A006CS

Manufacturer Part #: 20A006CS

Size

#6

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
  • Through or Blind Hole
  • Set contains 1 each of Taper, Plug and Bottoming hand taps.

SPECIFICATIONS

Application
General Use
Bare Tool or Kit
Bare Tool
Coating
Bright
Color Finish
Bright
Length
2 in
Material
High Speed Steel
Material Type
M2
Origin
Domestic
Shank Style
Round
Size
#6
Tool Type
Hand Tap
Weight
0.044

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday