Drillco
#8 x 8 in. Taper Hand Tap
Part #D20A008FT | Item #7919250 | Manufacturer Part #20A008FT
$
9.84
EACH
Size:
#8Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
- Through or Blind Hole
- Taper chamfer starts the thread square with the workpiece. Recommended for through holes.
Specifications
Application: General Use
Bare Tool or Kit: Bare Tool
Coating: Bright
Color Finish: Bright
Length: 2-1/8 in
Material: High Speed Steel
Material Type: M2
Origin: Domestic
Shank Style: Round
Size: #8
Tool Type: Hand Tap
Weight: 0.015