1 x 1/2 in. S&D 118 Degree Point Drill Bit
Series 1000C 1 x 1/2 in. S&D 118 Degree Point Drill Bit
Frequently Purchased Together
Product Details
- Expands the capacity of a 1/2" portable drill chuck.
- Common flute and overall length for minimal adjustment during tool changes.
- Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
- 118 degree split point reduces thrust and eliminates walking at the drill point.
Specifications
- ASME:
- B94.11M
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 1 in
- Bit Length:
- 6
- Bit Sizes:
- 1 in
- Collection:
- Series 1000C
- Color Finish Name:
- Black/Gold
- Drill Bit Type:
- S&D Drill
- Drilling Depth (in):
- 3 in
- Magnetic:
- No
- Material:
- Cobalt
- Origin:
- Domestic
- Shank Size:
- 1/2 in
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.68 lb