Drillco Series 1000C 11/16 x 1/2 in. S and D Drill Bit

D1000C144

Manufacturer Part #: 1000C144

Shank Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • Expands the capacity of a 1/2" portable drill chuck.
  • Common flute and overall length for minimal adjustment during tool changes.
  • 118 degree split point reduces thrust and eliminates walking at the drill point.

SPECIFICATIONS

Bare Tool or Kit
Bare Tool
Bit Length
6 in
Bit Sizes
11/16 in
Collection
Series 1000C
Drilling Depth in
3 in
Magnetic
No
Origin
Domestic
Shank Size
1/2 in
Tool Type
Drill Bit
UL Listed
No
Weight
0.39

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday