Drillco

Series 200 1/16 - 1/2 in. Jobber Drill Bit (29-Piece)

Part #D200AW29  |  Manufacturer Part #200AW29

Bit Sizes:

1/16 in - 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging
  • 29 pc set contains fractional sizes 1/16"-1/2" by 64ths in a plastic case.
  • Drill Pal Case is made from a high impact plastic
  • Maximum Portability! Molded side hook easily clips onto a worker’s belt, tool caddy, or ladder.

Specifications

ASME Specifications: B94.11M

Bare Tool or Kit: Tool Kit

Bit Sizes: 1/16 in - 1/2 in

Coating: Black Oxide

Collection: Series 200

Color Finish: Black Oxide

Drill Bit Type: Jobber

Magnetic: No

Material: High Speed Steel

Material Type: M2

Number Of Pieces: 29 Piece

Number of Tools Included: 29

Origin: Domestic

Shank Style: Straight

Tool Type: Drill Bit Set

UL Listed: No

Weight: 2.45