#0 x 1-5/8 in. Taper Hand Tap

You last purchased this on
 
Drillco

Series 2000 #0 x 1-5/8 in. Taper Hand Tap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 2000 #0 x 1-5/8 in. Taper Hand Tap

  • Fast #
  • Part #D20A000FT
  • Item #7919517
  • Manufacturer Part #20A000FT
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
  • Through or blind hole
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Size: 0
  • Finish/Coating: Bright
  • Cat: taps
  • Sizes: machine screw
  • Taper chamfer starts the thread square with the work piece. Recommended for through holes
  • Overall length: 1-5/8 in
  • Requires Certification

Specifications

Application:
General Use
Bare Tool or Kit:
Bare Tool
Coating:
Bright
Collection:
Series 2000
Color Finish Name:
Bright
Length:
1-5/8 in
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Round
Tool Type:
Hand Tap
Weight:
0.006 lb