Drillco

Series 2000 #1 x 1-11/16 in. Taper Hand Tap

Part #D20A001CT  |  Manufacturer Part #20A001CT

Size:

#1
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
  • Through or Blind Hole
  • Taper chamfer starts the thread square with the workpiece. Recommended for through holes.

Specifications

Application: General Use

Bare Tool or Kit: Bare Tool

Coating: Bright

Collection: Series 2000

Color Finish: Bright

Length: 1-11/16 in

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Round

Size: #1

Tool Type: Hand Tap

Weight: 0.006