1/4 x 2-1/2 in. Plug Hand Tap

You last purchased this on
 
Drillco

Series 2000 1/4 x 2-1/2 in. Plug Hand Tap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 2000 1/4 x 2-1/2 in. Plug Hand Tap

  • Fast #
  • Part #D20A116CP
  • Item #7919103
  • Manufacturer Part #20A116CP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
  • Through or blind hole
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Overall length: 2-1/2 in
  • Finish/Coating: Bright
  • Size: 1/4 in
  • Sizes: fractional
  • Plug chamfer is generally used in through holes, and most blind holes
  • Requires Certification

Specifications

Application:
General Use
Bare Tool or Kit:
Bare Tool
Coating:
Bright
Collection:
Series 2000
Color Finish Name:
Bright
Length:
2-1/2 in
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Round
Size:
1/4 in-20
Tap Size:
1/4 in
Tool Type:
Hand Tap
Weight:
0.03 lb