Series 2000 3/4 x 4-1/4 in. Hand Tap Set

Part #D20A148CS  |  Manufacturer Part #20A148CS

Starting at
$ 185.63 EACH

Size:

3/4 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
  • Through or Blind Hole
  • Set contains 1 each of Taper, Plug and Bottoming hand taps.

Specifications

Application: General Use

Bare Tool or Kit: Bare Tool

Coating: Bright

Collection: Series 2000

Color Finish: Bright

Length: 4-1/4 in

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Round

Size: 3/4 in

Tool Type: Hand Tap

Weight: 0.894