Drillco
Series 2000 #4 x 1-7/8 in. Plug Hand Tap
Part #D20A004FP | Item #7919360 | Manufacturer Part #20A004FP
$
13.97
EACH
Size:
#4Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
- Through or Blind Hole
- Plug chamfer is generally used in through holes, and most blind holes.
Specifications
Application: General Use
Bare Tool or Kit: Bare Tool
Coating: Bright
Collection: Series 2000
Color Finish: Bright
Length: 1-7/8 in
Material: High Speed Steel
Material Type: M2
Origin: Domestic
Shank Style: Round
Size: #4
Tool Type: Hand Tap
Weight: 0.008