#6 - 1/2 in. Drill Bit Set (18-Piece)
Series 2000 #6 - 1/2 in. Drill Bit Set (18-Piece)
Frequently Purchased Together
Product Details
- 18pc set contains the most commonly used tap sizes with the corresponding Drillco 200 series drill
- Through or Blind Hole
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Tap sizes: 6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13
Specifications
- Bare Tool or Kit:
- Tool Kit
- Bit Sizes:
- #6,#8,#10,1/4 in,5/16 in,3/8 in,7/16 in,1/2 in
- Coating:
- Bright
- Collection:
- Series 2000
- Color Finish Name:
- Bright
- Drill Bit Type:
- Special Purpose Taps
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Number of Pieces:
- 18 Piece
- Origin:
- Domestic
- Shank Style:
- Round
- Size:
- 18 Piece
- Tool Type:
- Drill Bit Set
- UL Listed:
- No
- Weight:
- 1.674 lb