Series 2000TW 1/4 - 1/2 in. T-Handle Tap Wrench

Part #D2000TW4  |  Item #7919358  |  Manufacturer Part #2000TW4

$ 20.85 EACH

Pipe Capacity:

1/4 in - 1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed for hand tapping in tight spaces, or where extra reach is required.
  • This tap wrench can also be used to turn other tools such as Reamers or screw extractors.
  • For sizes 1/4" - 1/2"

Specifications

Bare Tool or Kit: Bare Tool

Collection: Series 2000TW

Color Finish: Bright

Material: Carbon Steel

Maximum Capacity: 1/2 in

Origin: Global

Pipe Capacity: 1/4 in - 1/2 in

Tool Type: Tap Wrench

Weight: 0.432

Wrench Type: T-handle