13/32 in. Straight GP Jobber 118 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 200A 13/32 in. Straight GP Jobber 118 Degree Point Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 200A 13/32 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200A126
  • Item #7919442
  • Manufacturer Part #200A126
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
General Purpose
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
13/32 in
Bit Length:
5-1/4
Bit Sizes:
13/32 in
Coating:
Black Oxide
Collection:
Series 200A
Color Finish Name:
Black Oxide
Drill Bit Type:
GP Jobber
Drilling Depth (in):
3-7/8 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.127 lb