Drillco

Series 200A 17/64 in. Straight Jobber 118 Degree Point Drill Bit

Part #D200A117  |  Manufacturer Part #200A117

Bit Sizes:

17/64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging

Specifications

ASME Specifications: B94.11M

Application: General Purpose

Bare Tool or Kit: Bare Tool

Bit Diameter: 17/64 in

Bit Length: 4-1/8 in

Bit Sizes: 17/64 in

Coating: Black Oxide

Collection: Series 200A

Color Finish: Black Oxide

Drill Bit Type: Jobber

Drilling Depth in : 2-7/8 in

Length: 4-1/8 in

Magnetic: No

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Straight

Size: 17/64 in

Tool Type: Drill Bit

UL Listed: No

Weight: 0.044