1/16 - 1/2 in. GP Jobber Drill Bit Set (19-Piece)

You last purchased this on
 
Drillco

Series 200B 1/16 - 1/2 in. GP Jobber Drill Bit Set (19-Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 200B 1/16 - 1/2 in. GP Jobber Drill Bit Set (19-Piece)

  • Fast #
  • Part #D200B19
  • Item #7919157
  • Manufacturer Part #200B19
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for general purpose drilling under a wide range of conditions.
  • Bright finish is ideal for drilling non-ferrous materials such as aluminum
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Includes sizes: 1/16, 5/64, 3/32, 1/8, #29, #25, 5/32,#21, 3/16, #7, 7/32, 1/4, F, 5/16, U, 3/8, 27/64, 7/16, 1/2
  • 19pc "Maintenance Set" contains a variety of key sizes, in a metal index.
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
General Purpose
Bare Tool or Kit:
Tool Kit
Bit Sizes:
1/16 in,5/16 in,3/32 in,1/8 in,#29,#25,5/32,#21,3/16 in,#7,7/32,1/4 in,5/16 in,3/8 in,F,U,27/64,7/16,1/2 in
Coating:
Bright
Collection:
Series 200B
Color Finish Name:
Bright
Drill Bit Type:
GP Jobber
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Number of Pieces:
19 Piece
Number of Tools Included:
19
Origin:
Domestic
Shank Style:
Straight
Tool Type:
Drill Bit Set
UL Listed:
No
Weight:
1.916 lb