1/8 in. GP Jobber Drill Bit

You last purchased this on
 
Drillco

Series 200B 1/8 in. GP Jobber Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 200B 1/8 in. GP Jobber Drill Bit

  • Fast #
  • Part #D200B108
  • Item #6262180
  • Manufacturer Part #200B108
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for general purpose drilling under a wide range of conditions.
  • Bright finish is ideal for drilling non-ferrous materials such as aluminum
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
General Purpose
Bare Tool or Kit:
Bare Tool
Bit Length:
2-3/4
Bit Sizes:
1/8 in
Coating:
Black Oxide
Collection:
Series 200B
Color Finish Name:
Bright
Drill Bit Type:
GP Jobber
Drilling Depth (in):
1-5/8 in
Length:
2-3/4 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.008 lb
Width:
1/8 in