Drillco

Series 200B 23/64 in. Straight Jobber 118 Degree Point Drill Bit

Part #D200B123  |  Manufacturer Part #200B123

Bit Sizes:

23/64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Bright finish is ideal for drilling non-ferrous materials such as aluminum

Specifications

ASME Specifications: B94.11M

Application: General Purpose

Bare Tool or Kit: Bare Tool

Bit Diameter: 23/64 in

Bit Length: 4-7/8 in

Bit Sizes: 23/64 in

Coating: Bright

Collection: Series 200B

Color Finish: Bright

Drill Bit Type: Jobber

Drilling Depth in : 3-1/2 in

Length: 4-7/8 in

Magnetic: No

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Straight

Size: 23/64 in

Tool Type: Drill Bit

UL Listed: No

Weight: 0.094