Drillco

Series 2050 #10 Combined Tap and Drill

Part #D205A010C  |  Item #7919270  |  Manufacturer Part #205A010C

$ 39.15 EACH

Size:

#10
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Drills and Taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part.
  • Through or Blind Hole
  • Can be used in a hand help power tool, or a fixed spindle machine tool.

Specifications

Application: Commercial

Bare Tool or Kit: Bare Tool

Coating: Bright

Collection: Series 2050

Color Finish: Bright

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Round

Size: #10

Tool Type: Drilling & Tapping Machine

Weight: 0.016