3/8 in. Combined Tap and Drill

You last purchased this on
 
Drillco

Series 2050 3/8 in. Combined Tap and Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 2050 3/8 in. Combined Tap and Drill

  • Fast #
  • Part #D205A124C
  • Item #7919109
  • Manufacturer Part #205A124C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drills and Taps in a single pass, reducing cycle time, therefore reducing the manufacturing cost of the part.
  • Through or Blind Hole
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Can be used in a hand help power tool, or a fixed spindle machine tool.
  • Requires Certification

Specifications

Application:
Commercial
Bare Tool or Kit:
Bare Tool
Coating:
Bright
Collection:
Series 2050
Color Finish Name:
Bright
Drill Bit Type:
Special Purpose Taps
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Round
Size:
3/8 in
Tool Type:
Drilling & Tapping Machine
Weight:
0.072 lb