Drillco

Series 300 23/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

Part #D300A123  |  Manufacturer Part #300A123

Bit Sizes:

23/64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Manufactured to NAS Type C Specifications.
  • Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.

Specifications

ASME Specifications: B94.11M

Application: General Purpose

Bare Tool or Kit: Bare Tool

Bit Diameter: 23/64 in

Bit Length: 3-1/16 in

Bit Sizes: 23/64 in

Coating: Black Oxide

Collection: Series 300

Color Finish: Black Oxide

Drill Bit Type: Sheet Metal

Drilling Depth in : 1-3/4 in

Length: 3-1/16 in

Magnetic: No

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Straight

Size: 23/64 in

Tool Type: Drill Bit

UL Listed: No

Weight: 0.066