5/16 in. Straight Sheet Metal Screw Machine Drill Bit
Series 300 5/16 in. Straight Sheet Metal Screw Machine Drill Bit
Frequently Purchased Together
Product Details
- Manufactured to NAS Type C Specifications.
- Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
Specifications
- ASME:
- B94.11M
- Application:
- General Purpose
- Bare Tool or Kit:
- Bare Tool
- Bit Length:
- 2-13/16
- Bit Sizes:
- 5/16 in
- Coating:
- Black Oxide
- Collection:
- Series 300
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Screw Machine
- Drilling Depth (in):
- 1-5/8 in
- Length:
- 2-13/16 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.047 lb