1/16 - 1/2 in. Straight Heavy Duty Mechanic Drill Bit (29-Piece)
Series 350N 1/16 - 1/2 in. Straight Heavy Duty Mechanic Drill Bit (29-Piece)
Frequently Purchased Together
Product Details
- Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
- 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Drill Pal Case is made from a high impact plastic
- 3-flat shank reduces slippage in the drill chuck
- 29 pc set contains fractional sizes 1/16"-1/2" by 64ths in a plastic case.
- Usable in a wide range of materials including difficult to machine materials such as stainless steel.
- Black & Gold surface treatment for maximum lubricity.
- Maximum Portability! Molded side hook easily clips onto a worker’s belt, tool caddy, or ladder.
Specifications
- ASME:
- B94.11M
- Application:
- Drilling
- Bare Tool or Kit:
- Tool Kit
- Bit Sizes:
- 1/16 in - 1/2 in
- Collection:
- Series 350N
- Color Finish Name:
- Black/Gold
- Drill Bit Type:
- HD Mechanic
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Number of Pieces:
- 29 Piece
- Number of Tools Included:
- 29
- Origin:
- Domestic
- Shank Style:
- Straight
- Tool Type:
- Drill Bit Set
- UL Listed:
- No
- Weight:
- 2.275 lb