Series 3600E 7/8 in. Countersink Drill Bit

Part #D36E156B  |  Item #7919268  |  Manufacturer Part #36E156B

$ 64.25 EACH
(Pricing is for 7/8 in)

Bit Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Single flute countersinks should be used when multi-flute countersinks chatter or the hole is too small to enter.
  • 82° countersinks are used for countersinking flathead screws.

Specifications

Bare Tool or Kit: Bare Tool

Bit Sizes: 7/8 in

Coating: Bright

Collection: Series 3600E

Color Finish: Bright

Drill Bit Type: Countersink

Drilling Depth in : 1/2 in

Length: 2-3/4 in

Magnetic: No

Material: High Speed Steel

Material Type: M2

Origin: Global

Shank Style: Round

Tool Type: Drill Bit

UL Listed: No

Weight: 0.26