1/4 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit
Series 400E 1/4 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit
Frequently Purchased Together
Product Details
- Heavy-duty construction affords efficient portable drilling in medium strength alloy materials.
- 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Black & Gold surface treatment for maximum lubricity.
Specifications
- ASME:
- B94.11M
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Bit Length:
- 4
- Bit Sizes:
- 1/4 in
- Collection:
- Series 400E
- Color Finish Name:
- Black/Gold
- Drill Bit Type:
- HD Jobber
- Drilling Depth (in):
- 2-3/4 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Global
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.043 lb