Drillco

Series 400E 17/64 in. Straight Jobber 135 Degree Point Drill Bit

Part #D400E117  |  Manufacturer Part #4E+119

Bit Sizes:

17/64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Heavy-duty construction affords efficient portable drilling in medium strength alloy materials.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • Black & Gold surface treatment for maximum lubricity.

Specifications

ASME Specifications: B94.11M

Application: Drilling

Bare Tool or Kit: Bare Tool

Bit Diameter: 17/64 in

Bit Length: 4-1/8 in

Bit Sizes: 17/64 in

Collection: Series 400E

Color Finish: Black/Gold

Drill Bit Type: Jobber

Drilling Depth in : 2-7/8 in

Length: 4-1/8 in

Magnetic: No

Material: High Speed Steel

Material Type: M2

Origin: Global

Shank Style: Straight

Size: 17/64 in

Tool Type: Drill Bit

UL Listed: No

Weight: 0.051