19/64 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 400E 19/64 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 400E 19/64 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit

  • Fast #
  • Part #D400E119
  • Item #7919203
  • Manufacturer Part #4E+121
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy-duty construction affords efficient portable drilling in medium strength alloy materials.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Black & Gold surface treatment for maximum lubricity.
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
Drilling
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
19/64 in
Bit Length:
4-3/8
Bit Sizes:
19/64 in
Collection:
Series 400E
Color Finish Name:
Black/Gold
Drill Bit Type:
HD Jobber
Drilling Depth (in):
3-1/16 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Global
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.063 lb