1/16 - 1/2 in. Straight Heavy Duty Drill Bit Set (29-Piece)

You last purchased this on
 
Drillco

Series 400N 1/16 - 1/2 in. Straight Heavy Duty Drill Bit Set (29-Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 400N 1/16 - 1/2 in. Straight Heavy Duty Drill Bit Set (29-Piece)

  • Fast #
  • Part #D400NW29
  • Item #7919402
  • Manufacturer Part #400NW29
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Maximum Portability! Molded side hook easily clips onto a worker’s belt, tool caddy, or ladder.
  • 29 pc set contains fractional sizes 1/16"-1/2" by 64ths in a plastic case.
  • Drill Pal Case is made from a high impact plastic
  • Usable in a wide range of materials including difficult to machine materials such as stainless steel.
  • Black & Gold surface treatment for maximum lubricity.
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
Drilling
Bare Tool or Kit:
Tool Kit
Bit Sizes:
1/16 in - 1/2 in
Collection:
Series 400N
Color Finish Name:
Black/Gold
Drill Bit Type:
HD Jobber
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Number of Pieces:
29 Piece
Number of Tools Included:
29
Origin:
Domestic
Shank Style:
Straight
Tool Type:
Drill Bit Set
UL Listed:
No
Weight:
2.575 lb