23/64 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 400N 23/64 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 400N 23/64 in. Straight Jobber Nitro Heavy Duty 135 Degree Point Drill Bit

  • Fast #
  • Part #D400N123
  • Item #7919374
  • Manufacturer Part #400N123
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nitro drills (NAS Type B) offer superior performance over conventional HSS drills.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Usable in a wide range of materials including difficult to machine materials such as stainless steel.
  • Black & Gold surface treatment for maximum lubricity.
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
Drilling
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
23/64 in
Bit Length:
4-7/8
Bit Sizes:
23/64 in
Collection:
Series 400N
Color Finish Name:
Black/Gold
Drill Bit Type:
HD Jobber
Drilling Depth (in):
3-1/2 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Origin:
Domestic
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.1 lb