Drillco

Series 500 1/16 - 1/2 in. Straight Jobber Drill Bit (29-Piece)

Part #D500AW29  |  Manufacturer Part #500AW29

Bit Sizes:

1/16 in - 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • Made to NAS Type J aircraft specifications.
  • High red hardness of cobalt permits speeds 30% greater than HSS.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • 29 pc set contains fractional sizes 1/16"-1/2" by 64ths in a plastic case.
  • Drill Pal Case is made from a high impact plastic
  • Maximum Portability! Molded side hook easily clips onto a worker’s belt, tool caddy, or ladder.

Specifications

ASME Specifications: B94.11M

Bare Tool or Kit: Tool Kit

Bit Sizes: 1/16 in - 1/2 in

Collection: Series 500

Color Finish: Bronze

Drill Bit Type: Jobber

Magnetic: No

Material: Cobalt

Number Of Pieces: 29 Piece

Number of Tools Included: 29

Origin: Domestic

Shank Style: Straight

Tool Type: Drill Bit Set

UL Listed: No

Weight: 2.725