Drillco Series 500 13/64 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit

D500A113

Manufacturer Part #: 500A113

Bit Sizes

13/64 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • Made to NAS Type J aircraft specifications.
  • High red hardness of cobalt permits speeds 30% greater than HSS.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.

SPECIFICATIONS

Application
Drilling
Bare Tool or Kit
Bare Tool
Bit Diameter
13/64 in
Bit Length
3-5/8 in
Bit Sizes
13/64 in
Collection
Series 500
Drill Bit Type
Jobber
Drilling Depth in
2-7/16 in
Magnetic
No
Origin
Domestic
Shank Style
Straight
Tool Type
Drill Bit
UL Listed
No
Weight
0.026

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday